Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15560 / 1.552X2.446X0.5 D8 RT

15560 / 1.552X2.446X0.5 D8 RT

15560 / 1.552X2.446X0.5 D8 RT

CRSEAL 15560 / 1.552X2.446X0.5 D8 RT ; LIP SEAL

Lip Seal; 1.552" Shaft Dia; 2.446" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D8 Seal Design Code

Part #

15560 / 1.552X2.446X0.5 D8 RT

BDI #

1243014

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31411705
EAN
0085311279734
Generic Design Code
C_R_D8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D8
Other Features
Bore-Tite on OD | Without Inner Case | PTFE Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15560
Weight / LBS
0.107
Long Description
Lip Seal; 1.552" Shaft Dia; 2.446" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D8 Seal Design Code
Shaft Diameter
1.552 Inch | 39.421 Millimeter
Housing Bore
2.446 Inch | 62.128 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter