Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15666 / 1.563X2.561X0.629 TL1 R

15666 / 1.563X2.561X0.629 TL1 R

15666 / 1.563X2.561X0.629 TL1 R

CRSEAL 15666 / 1.563X2.561X0.629 TL1 R ; LIP SEAL

1-9/16" Shaft Dia; 2.561" Housing Bore; 0.629" Nominal Width; Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL1 Seal Design Code

Part #

15666 / 1.563X2.561X0.629 TL1 R

BDI #

22780267

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31411705
EAN
0085311520539
Generic Design Code
C_R_TL1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
TL1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
15666
Weight / LBS
0.061
Long Description
1-9/16" Shaft Dia; 2.561" Housing Bore; 0.629" Nominal Width; Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL1 Seal Design Code
Housing Bore
2.561 Inch | 65.049 Millimeter
Actual Width
0.629 Inch | 15.977 Millimeter
Nominal Width
0.629 Inch | 15.977 Millimeter
Shaft Diameter
1.563 Inch | 39.7 Millimeter