Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15714 / 1.575X2.468X0.433 CRSA3 P

15714 / 1.575X2.468X0.433 CRSA3 P

15714 / 1.575X2.468X0.433 CRSA3 P

CRSEAL 15714 / 1.575X2.468X0.433 CRSA3 P ; DBL LIP SEAL NON RETURNABLE

1.457" Shaft Dia; 2.378" Housing Bore; 0.433" Nominal Width; Polyacrylate Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code

Part #

15714 / 1.575X2.468X0.433 CRSA3 P

BDI #

1243070

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.069
UNSPSC
31411705
EAN
0085311374262
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15714
Weight / LBS
0.148
Long Description
1.457" Shaft Dia; 2.378" Housing Bore; 0.433" Nominal Width; Polyacrylate Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Nominal Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
1.457 Inch | 37.008 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Housing Bore
2.378 Inch | 60.401 Millimeter