Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15719 / 1.563X2.687X0.25 HM21 R

15719 / 1.563X2.687X0.25 HM21 R

15719 / 1.563X2.687X0.25 HM21 R

CRSEAL 15719 / 1.563X2.687X0.25 HM21 R ; SGL LIP SEAL

Lip Seal; 1-9/16" Shaft Dia; 2-11/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code

Part #

15719 / 1.563X2.687X0.25 HM21 R

BDI #

1243071

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311015950
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM21
Other Features
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15719
Weight / LBS
0.095
Long Description
Lip Seal; 1-9/16" Shaft Dia; 2-11/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.687 Inch | 68.25 Millimeter
Shaft Diameter
1.563 Inch | 39.7 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter