Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15722 / 1.575X2.52X0.394 HMSA102 P

15722 / 1.575X2.52X0.394 HMSA102 P

15722 / 1.575X2.52X0.394 HMSA102 P

CRSEAL 15722/ 1.575X2.52X0.394 HMSA102 P ; LIP SEAL

Oil Seal; 1.575" Shaft Dia; 2.52" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; HMSA102 Seal Design Code

Part #

15722 / 1.575X2.52X0.394 HMSA102 P

BDI #

22779779

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
31411705
EAN
0085311491501
Generic Design Code
C_R_HMSA102
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMSA102
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 1.575" Shaft Dia; 2.52" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; HMSA102 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Housing Bore
2.52 Inch | 64.008 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter