Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1575283 / 15.75X17.25X0.688 HDS2 V

1575283 / 15.75X17.25X0.688 HDS2 V

1575283 / 15.75X17.25X0.688 HDS2 V

CRSEAL 1575283/ 15.75X17.25X0.688 HDS2 V ; SGL LIP SEAL

Lip Seal; 15-3/4" Shaft Dia; 17-1/4" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1575283 / 15.75X17.25X0.688 HDS2 V

BDI #

1243111

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.64
UNSPSC
31411705
EAN
0085311127301
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1575283
Weight / LBS
5.863
Long Description
Lip Seal; 15-3/4" Shaft Dia; 17-1/4" Housing Bore; 11/16" Nominal Width; Viton Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
17.25 Inch | 438.15 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
15.75 Inch | 400.05 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter