Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1575587 / 15.75X17.75X1 HS7 R

3738557 / 37.375X39.375X0.813 HS7 R

1575587 / 15.75X17.75X1 HS7 R

CRSEAL 1575587 / 15.75X17.75X1 HS7 R ; SGL LIP SEAL

Lip Seal; 15-3/4" Shaft Dia; 17-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1575587 / 15.75X17.75X1 HS7 R

BDI #

1243120

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.75
UNSPSC
31411705
EAN
0085311127349
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1575587
Weight / LBS
3.851
Long Description
Lip Seal; 15-3/4" Shaft Dia; 17-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
17.75 Inch | 450.85 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
15.75 Inch | 400.05 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter