Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15809 / 1.575X2.087X0.906 HMSA8 R

15809 / 1.575X2.087X0.906 HMSA8 R

15809 / 1.575X2.087X0.906 HMSA8 R

CRSEAL 15809 / 1.575X2.087X0.906 HMSA8 R ; DBL LIP SEAL

Lip Seal; 1.575" Shaft Dia; 2.087" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code

Part #

15809 / 1.575X2.087X0.906 HMSA8 R

BDI #

1243150

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.066
UNSPSC
31411705
EAN
0085311173384
Generic Design Code
C_R_HMSA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA8
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15809
Weight / LBS
0.231
Long Description
Lip Seal; 1.575" Shaft Dia; 2.087" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code
Actual Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Housing Bore
2.087 Inch | 53.01 Millimeter