Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1588560 / 15.875X17.875X0.875 HDS1 R

1600554 / 16X18X0.813 HDS1 R

1588560 / 15.875X17.875X0.875 HDS1 R

CRSEAL 1588560/15.875X17.875X0.875 HDS1R ; SGL LIP SEAL

Lip Seal; 15-7/8" Shaft Dia; 17-7/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1588560 / 15.875X17.875X0.875 HDS1 R

BDI #

1243185

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.73
UNSPSC
31411705
EAN
0085311127523
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1588560
Weight / LBS
6.043
Long Description
Lip Seal; 15-7/8" Shaft Dia; 17-7/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
17.875 Inch | 454.025 Millimeter
Shaft Diameter
15.875 Inch | 403.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter