Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15920 / 1.594X2.283X0.315 HMSA7 P

30X62X10TC-BX

15920 / 1.594X2.283X0.315 HMSA7 P

CRSEAL 15920 / 1.594X2.283X0.315 HMSA7 P ; DBL LIP SEAL

Lip Seal; 1-19/32" Shaft Dia; 2.283" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

15920 / 1.594X2.283X0.315 HMSA7 P

BDI #

1243201

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311901949
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15920
Weight / LBS
0.082
Long Description
Lip Seal; 1-19/32" Shaft Dia; 2.283" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.283 Inch | 57.988 Millimeter
Shaft Diameter
1.594 Inch | 40.488 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter