Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15966 / 1.598X2.476X0.394 CRSA3 P

15977 / 1.598X2.476X0.394 CRSA3 P

15966 / 1.598X2.476X0.394 CRSA3 P

CRSEAL 15966 / 1.598X2.476X0.394 CRSA3 P ; DBL LIP SEAL

Lip Seal; 1.598" Shaft Dia; 2.476" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code

Part #

15966 / 1.598X2.476X0.394 CRSA3 P

BDI #

1243208

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
31411705
EAN
0085311279635
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15966
Weight / LBS
0.774
Long Description
Lip Seal; 1.598" Shaft Dia; 2.476" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.598 Inch | 40.589 Millimeter
Housing Bore
2.476 Inch | 62.89 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter