Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15X21X4.5TM-BX

15X21X4.5TM-BX

15X21X4.5TM-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

15MM Shaft Dia; 21MM Housing Bore; 4.5MM Nominal Width; Nitrile Lip; Solid Seal; 4.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TM Seal Design Code

Part #

15X21X4.5TM-BX

BDI #

885207

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0750886379386
Generic Design Code
TSM_TM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TM
Other Features
Fully Rubberized Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
15X21X4.5TM
Weight / LBS
0.04
Long Description
15MM Shaft Dia; 21MM Housing Bore; 4.5MM Nominal Width; Nitrile Lip; Solid Seal; 4.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TM Seal Design Code
Shaft Diameter
0.591 Inch | 15 Millimeter
Nominal Width
0.177 Inch | 4.5 Millimeter
Housing Bore
0.827 Inch | 21 Millimeter
Actual Width
0.177 Inch | 4.5 Millimeter