Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1600505 / 16X18X0.813 HDS6 R

1600505 / 16X18X0.813 HDS6 R

1600505 / 16X18X0.813 HDS6 R

CRSEAL 1600505 / 16X18X0.813 HDS6 R ; SGL LIP SEAL

16" Shaft Dia; 18" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDS6 Seal Design Code

Part #

1600505 / 16X18X0.813 HDS6 R

BDI #

1243280

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.16
UNSPSC
31411705
EAN
0085311230773
Generic Design Code
C_R_HDS6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HDS6
Other Features
Large | Integral Spacer Lug
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1600505
Weight / LBS
4.758
Long Description
16" Shaft Dia; 18" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDS6 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
18 Inch | 457.2 Millimeter
Shaft Diameter
16 Inch | 406.4 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter