Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16037 / 1.614X2.323X0.394 HMSA92 P

16037 / 1.614X2.323X0.394 HMSA92 P

16037 / 1.614X2.323X0.394 HMSA92 P

CRSEAL 16037/ 1.614X2.323X0.394 HMSA92 P ; DBL LIP SEAL

Lip Seal; 1.614" Shaft Dia; 2.323" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

16037 / 1.614X2.323X0.394 HMSA92 P

BDI #

1243374

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
EAN
0085311903042
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16037
Weight / LBS
0.097
Long Description
Lip Seal; 1.614" Shaft Dia; 2.323" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.614 Inch | 40.996 Millimeter
Housing Bore
2.323 Inch | 59.004 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter