Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16047 / 1.625X2.116X0.313 CRWA1 R

28363TB-BX

16047 / 1.625X2.116X0.313 CRWA1 R

CRSEAL 16047 / 1.625X2.116X0.313 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1-5/8" Shaft Dia; 2.116" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

16047 / 1.625X2.116X0.313 CRWA1 R

BDI #

1243381

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311016575
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16047
Weight / LBS
0.082
Long Description
Lip Seal; 1-5/8" Shaft Dia; 2.116" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Housing Bore
2.116 Inch | 53.746 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter