Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16108 / 1.625X2.403X0.36 CRSA4 R

16108 / 1.625X2.403X0.36 CRSA4 R

16108 / 1.625X2.403X0.36 CRSA4 R

CRSEAL 16108 / 1.625X2.403X0.36 CRSA4 R ; DBL LIP SEAL

Lip Seal; 1-5/8" Shaft Dia; 2.403" Housing Bore; 0.36" Nominal Width; Nitrile Lip; Solid Seal; 0.36" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code

Part #

16108 / 1.625X2.403X0.36 CRSA4 R

BDI #

18204776

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
EAN
0085311497879
Generic Design Code
C_R_CRSA4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA4
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
16108
Weight / LBS
0.068
Long Description
Lip Seal; 1-5/8" Shaft Dia; 2.403" Housing Bore; 0.36" Nominal Width; Nitrile Lip; Solid Seal; 0.36" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code
Housing Bore
2.403 Inch | 61.036 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Actual Width
0.36 Inch | 9.144 Millimeter
Nominal Width
0.36 Inch | 9.144 Millimeter