Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16114 / 1.614X2.95X0.43 HMSA96 P

16114 / 1.614X2.95X0.43 HMSA96 P

16114 / 1.614X2.95X0.43 HMSA96 P

CRSEAL 16114 / 1.614X2.95X0.43 HMSA96 P ; DBL LIP SEAL

Lip Seal; 1.614" Shaft Dia; 2.95" Housing Bore; 0.43" Nominal Width; Polyacrylate Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

16114 / 1.614X2.95X0.43 HMSA96 P

BDI #

1243425

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31411705
EAN
0085311368100
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16114
Weight / LBS
0.162
Long Description
Lip Seal; 1.614" Shaft Dia; 2.95" Housing Bore; 0.43" Nominal Width; Polyacrylate Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Housing Bore
2.95 Inch | 74.93 Millimeter
Nominal Width
0.43 Inch | 10.922 Millimeter
Actual Width
0.43 Inch | 10.922 Millimeter
Shaft Diameter
1.614 Inch | 40.996 Millimeter