Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16122 / 1.648X2.332X0.591 HMSA1 V

40X54X8 HMSA1 R

16122 / 1.648X2.332X0.591 HMSA1 V

CRSEAL 16122 / 1.648X2.332X0.591 HMSA1 V ; DBL LIP SEAL

Lip Seal; 1.648" Shaft Dia; 2.332" Housing Bore; 0.591" Nominal Width; Viton Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code

Part #

16122 / 1.648X2.332X0.591 HMSA1 V

BDI #

1243434

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31411705
EAN
0085311279550
Generic Design Code
C_R_HMSA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16122
Weight / LBS
0.131
Long Description
Lip Seal; 1.648" Shaft Dia; 2.332" Housing Bore; 0.591" Nominal Width; Viton Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Shaft Diameter
1.648 Inch | 41.859 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Housing Bore
2.332 Inch | 59.233 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter