Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16144 / 1.614X2.95X0.43 HMSA57 P

16144 / 1.614X2.95X0.43 HMSA57 P

16144 / 1.614X2.95X0.43 HMSA57 P

CRSEAL 16144 / 1.614X2.95X0.43 HMSA57 P ; LIP SEAL

Lip Seal; Oil Seal; 1.614" Shaft Dia; 2.95" Housing Bore; 0.43" Nominal Width; Polyacrylate Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code

Part #

16144 / 1.614X2.95X0.43 HMSA57 P

BDI #

1243446

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
UNSPSC
31411705
EAN
0085311287357
Generic Design Code
SKF_HMSA57
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA57
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; Oil Seal; 1.614" Shaft Dia; 2.95" Housing Bore; 0.43" Nominal Width; Polyacrylate Lip; Solid Seal; 0.43" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Shaft Diameter
1.614 Inch | 40.996 Millimeter
Actual Width
0.43 Inch | 10.922 Millimeter
Housing Bore
2.95 Inch | 74.93 Millimeter
Nominal Width
0.43 Inch | 10.922 Millimeter