Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16145 / 1.614X2.435X0.299 CRS2 V

16145 / 1.614X2.435X0.299 CRS2 V

16145 / 1.614X2.435X0.299 CRS2 V

CRSEAL 16145 / 1.614X2.435X0.299 CRS2 V ; LIP SEAL

Lip Seal; 1.614" Shaft Dia; 2.435" Housing Bore; 0.299" Nominal Width; Viton Lip; Solid Seal; 0.299" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS2 Seal Design Code

Part #

16145 / 1.614X2.435X0.299 CRS2 V

BDI #

1243447

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311395489
Generic Design Code
C_R_CRS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS2
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
16145
Weight / LBS
0.057
Long Description
Lip Seal; 1.614" Shaft Dia; 2.435" Housing Bore; 0.299" Nominal Width; Viton Lip; Solid Seal; 0.299" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS2 Seal Design Code
Housing Bore
2.435 Inch | 61.849 Millimeter
Nominal Width
0.299 Inch | 7.595 Millimeter
Actual Width
0.299 Inch | 7.595 Millimeter
Shaft Diameter
1.614 Inch | 40.996 Millimeter