Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16262 / 1.625X2.409X0.545 HMSA24 R

4530

16262 / 1.625X2.409X0.545 HMSA24 R

CRSEAL 16262/ 1.625X2.409X0.545 HMSA24 R ; DBL LIP SEAL

Lip Seal; 1-5/8" Shaft Dia; 2.409" Housing Bore; 0.545" Nominal Width; Nitrile Lip; Solid Seal; 0.545" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code

Part #

16262 / 1.625X2.409X0.545 HMSA24 R

BDI #

1243519

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
31411705
EAN
0085311183024
Generic Design Code
C_R_HMSA24
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA24
Other Features
Without Inner Case | T-Shaped Shell | Protective Collar
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16262
Weight / LBS
0.099
Long Description
Lip Seal; 1-5/8" Shaft Dia; 2.409" Housing Bore; 0.545" Nominal Width; Nitrile Lip; Solid Seal; 0.545" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Housing Bore
2.409 Inch | 61.189 Millimeter
Nominal Width
0.545 Inch | 13.843 Millimeter
Actual Width
0.545 Inch | 13.843 Millimeter