Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1631190 / 16.31X17.686X0.688 HDS1 R

3625780 OBSOLETO NO USAR 07/22

1631190 / 16.31X17.686X0.688 HDS1 R

CRSEAL 1631190/16.31X17.686X0.688 HDS1 R ; SGL LIP SEAL

Lip Seal; 16.31" Shaft Dia; 17.686" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1631190 / 16.31X17.686X0.688 HDS1 R

BDI #

1243543

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.71
UNSPSC
31411705
EAN
0085311128599
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1631190
Weight / LBS
5.993
Long Description
Lip Seal; 16.31" Shaft Dia; 17.686" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
16.31 Inch | 414.274 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
17.686 Inch | 449.224 Millimeter