Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16392 / 1.605X2.803X0.5 HMSHA4 P

16392 / 1.605X2.803X0.5 HMSHA4 P

16392 / 1.605X2.803X0.5 HMSHA4 P

CRSEAL 16392 / 1.605X2.803X0.5 HMSHA4 P ; DBL LIP SEAL

Lip Seal; 1-5/8" Shaft Dia; 2.808" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code

Part #

16392 / 1.605X2.803X0.5 HMSHA4 P

BDI #

1243583

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.072
UNSPSC
31411705
EAN
0085311193429
Generic Design Code
C_R_HMSHA4
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA4
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16392
Weight / LBS
0.081
Long Description
Lip Seal; 1-5/8" Shaft Dia; 2.808" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA4 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Housing Bore
2.808 Inch | 71.323 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter