Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16415 / 1.614X2.284X0.512 HMS15 P

16415 / 1.614X2.284X0.512 HMS15 P

16415 / 1.614X2.284X0.512 HMS15 P

CRSEAL 16415 / 1.614X2.284X0.512 HMS15 P ; SGL LIP SEAL

Lip Seal; 1.614" Shaft Dia; 2.284" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code

Part #

16415 / 1.614X2.284X0.512 HMS15 P

BDI #

1243588

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
EAN
0085311454711
Generic Design Code
C_R_HMS15
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS15
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16415
Weight / LBS
0.109
Long Description
Lip Seal; 1.614" Shaft Dia; 2.284" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS15 Seal Design Code
Actual Width
0.512 Inch | 13.005 Millimeter
Housing Bore
2.284 Inch | 58.014 Millimeter
Shaft Diameter
1.614 Inch | 40.996 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter