Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16430 / 1.609X1.906X0.25 HM3 R

16430 / 1.609X1.906X0.25 HM3 R

16430 / 1.609X1.906X0.25 HM3 R

CRSEAL 16430 / 1.609X1.906X0.25 HM3 R ; SGL LIP SEAL

1.609" Shaft Dia; 1-29/32" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; HM3 Seal Design Code

Part #

16430 / 1.609X1.906X0.25 HM3 R

BDI #

1243593

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311455060
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
HM3
Other Features
Robust Seal
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16430
Weight / LBS
0.072
Long Description
1.609" Shaft Dia; 1-29/32" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; HM3 Seal Design Code
Housing Bore
1.906 Inch | 48.412 Millimeter
Shaft Diameter
1.609 Inch | 40.869 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter