Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1650342 / 16.535X18.102X0.787 HDS2 D

2900563 / 29X31X0.875 HDS2 R

1650342 / 16.535X18.102X0.787 HDS2 D

CRSEAL 1650342/16.535X18.102X0.787 HDS2D ; SGL LIP SEAL

Lip Seal; 16.535" Shaft Dia; 18.102" Housing Bore; 0.787" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1650342 / 16.535X18.102X0.787 HDS2 D

BDI #

1243652

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.76
UNSPSC
31411705
EAN
0085311128797
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1650342
Weight / LBS
6.113
Long Description
Lip Seal; 16.535" Shaft Dia; 18.102" Housing Bore; 0.787" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.787 Inch | 19.99 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Shaft Diameter
16.535 Inch | 419.989 Millimeter
Housing Bore
18.102 Inch | 459.791 Millimeter