Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16506 / 1.654X2.213X0.236 HMA1 R

16506 / 1.654X2.213X0.236 HMA1 R

16506 / 1.654X2.213X0.236 HMA1 R

CRSEAL 16506 / 1.654X2.213X0.236 HMA1 R ; DBL LIP SEAL

Lip Seal; 1.654" Shaft Dia; 2.213" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code

Part #

16506 / 1.654X2.213X0.236 HMA1 R

BDI #

1243679

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311017213
Generic Design Code
C_R_HMA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16506
Weight / LBS
0.078
Long Description
Lip Seal; 1.654" Shaft Dia; 2.213" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Nominal Width
0.236 Inch | 5.994 Millimeter
Housing Bore
2.213 Inch | 56.21 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Shaft Diameter
1.654 Inch | 42.012 Millimeter