Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16508 / 1.654X2.213X0.374 HMA101 R

16508 / 1.654X2.213X0.374 HMA101 R

16508 / 1.654X2.213X0.374 HMA101 R

CRSEAL 16508/ 1.654X2.213X0.374 HMA101 R ; LIP SEAL

Lip Seal; 1.654" Shaft Dia; 2.213" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA101 Seal Design Code

Part #

16508 / 1.654X2.213X0.374 HMA101 R

BDI #

1243686

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311017237
Generic Design Code
C_R_HMA101
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA101
Other Features
Internal and External Lip | Single External Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16508
Weight / LBS
0.103
Long Description
Lip Seal; 1.654" Shaft Dia; 2.213" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA101 Seal Design Code
Housing Bore
2.213 Inch | 56.21 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Shaft Diameter
1.654 Inch | 42.012 Millimeter