Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16578 / 1.688X2.551X0.595 D8 RRT

16578 / 1.688X2.551X0.595 D8 RRT

16578 / 1.688X2.551X0.595 D8 RRT

CRSEAL 16578 / 1.688X2.551X0.595 D8 RRT ; LIP SEAL

1-11/16" Shaft Dia; 2.551" Housing Bore; 0.595" Nominal Width; Nitrile Lip; Solid Seal; 0.595" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D8 Seal Design Code

Part #

16578 / 1.688X2.551X0.595 D8 RRT

BDI #

1243704

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.144
UNSPSC
31411705
EAN
0085311886369
Generic Design Code
C_R_D8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D8
Other Features
Without Inner Case | 2 Springs | PTFE Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16578
Weight / LBS
0.25
Long Description
1-11/16" Shaft Dia; 2.551" Housing Bore; 0.595" Nominal Width; Nitrile Lip; Solid Seal; 0.595" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D8 Seal Design Code
Actual Width
0.595 Inch | 15.113 Millimeter
Housing Bore
2.551 Inch | 64.795 Millimeter
Nominal Width
0.595 Inch | 15.113 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter