Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16599 / 1.673X2.162X0.290 HMA9 R

16599 / 1.673X2.162X0.290 HMA9 R

16599 / 1.673X2.162X0.290 HMA9 R

CRSEAL 16599 / 1.673X2.162X0.290 HMA9 R ; LIP SEAL

Lip Seal; 1-43/64" Shaft Dia; 2.162" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code

Part #

16599 / 1.673X2.162X0.290 HMA9 R

BDI #

1243707

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311017480
Generic Design Code
C_R_HMA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA9
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16599
Weight / LBS
0.079
Long Description
Lip Seal; 1-43/64" Shaft Dia; 2.162" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code
Housing Bore
2.162 Inch | 54.915 Millimeter
Nominal Width
0.285 Inch | 7.239 Millimeter
Shaft Diameter
1.673 Inch | 42.494 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter