Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16622 / 1.654X2.441X0.315 HMS-SPL R

16622 / 1.654X2.441X0.315 HMS-SPL R

16622 / 1.654X2.441X0.315 HMS-SPL R

CRSEAL 16622/1.654X2.441X0.315 HMS-SPL R ; SGL LIP SEAL

1.654" Shaft Dia; 2.441" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS-SPL Seal Design Code

Part #

16622 / 1.654X2.441X0.315 HMS-SPL R

BDI #

1243743

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311282758
Generic Design Code
C_R_HMS-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS-SPL
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
16622
Weight / LBS
0.044
Long Description
1.654" Shaft Dia; 2.441" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS-SPL Seal Design Code
Shaft Diameter
1.654 Inch | 42.012 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter