Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16735 / 1.688X2.551X0.47 HMSA7 R

54X72X10 HMSA7 R

16735 / 1.688X2.551X0.47 HMSA7 R

CRSEAL 16735 / 1.688X2.551X0.47 HMSA7 R ; DBL LIP SEAL

Lip Seal; 1-11/16" Shaft Dia; 2.551" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

16735 / 1.688X2.551X0.47 HMSA7 R

BDI #

1243778

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31411705
EAN
0085311017619
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16735
Weight / LBS
0.152
Long Description
Lip Seal; 1-11/16" Shaft Dia; 2.551" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
2.551 Inch | 64.795 Millimeter
Nominal Width
0.47 Inch | 11.938 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Actual Width
0.47 Inch | 11.938 Millimeter