Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16747 / 1.688X2.551X0.375 HMSA95 R

16542 / 1.654X2.551X0.531 HMSA95 R

16747 / 1.688X2.551X0.375 HMSA95 R

CRSEAL 16747/ 1.688X2.551X0.375 HMSA95 R ; DBL LIP SEAL

Lip Seal; 1-11/16" Shaft Dia; 2.551" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA95 Seal Design Code

Part #

16747 / 1.688X2.551X0.375 HMSA95 R

BDI #

1243782

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
31411705
EAN
0085311017633
Generic Design Code
C_R_HMSA95
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA95
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16747
Weight / LBS
0.137
Long Description
Lip Seal; 1-11/16" Shaft Dia; 2.551" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA95 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Housing Bore
2.551 Inch | 64.795 Millimeter