Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1688217 / 16.875X18.375X0.5 HS7 R

2250557 / 22.5X24.5X0.813 HS7 R

1688217 / 16.875X18.375X0.5 HS7 R

CRSEAL 1688217 / 16.875X18.375X0.5 HS7 R ; SGL LIP SEAL

Lip Seal; 16-7/8" Shaft Dia; 18-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1688217 / 16.875X18.375X0.5 HS7 R

BDI #

1243838

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.79
UNSPSC
31411705
EAN
0085311129121
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1688217
Weight / LBS
3.951
Long Description
Lip Seal; 16-7/8" Shaft Dia; 18-3/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Shaft Diameter
16.875 Inch | 428.625 Millimeter
Housing Bore
18.375 Inch | 466.725 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter