Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
16889 / 1.673X2.146X0.236 HMSA7 V

16889 / 1.673X2.146X0.236 HMSA7 V

16889 / 1.673X2.146X0.236 HMSA7 V

CRSEAL 16889 / 1.673X2.146X0.236 HMSA7 V ; DBL LIP SEAL

Lip Seal; 1-43/64" Shaft Dia; 2.146" Housing Bore; 0.236" Nominal Width; Viton Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

16889 / 1.673X2.146X0.236 HMSA7 V

BDI #

1243842

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311173520
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16889
Weight / LBS
0.076
Long Description
Lip Seal; 1-43/64" Shaft Dia; 2.146" Housing Bore; 0.236" Nominal Width; Viton Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
1.673 Inch | 42.494 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter
Housing Bore
2.146 Inch | 54.508 Millimeter