Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1694725 / 16.938X19.291X0.906 HDS2 R

1694725 / 16.938X19.291X0.906 HDS2 R

1694725 / 16.938X19.291X0.906 HDS2 R

CRSEAL 1694725/16.938X19.291X0.906 HDS2R ; SGL LIP SEAL

Lip Seal; 16-15/16" Shaft Dia; 19.291" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1694725 / 16.938X19.291X0.906 HDS2 R

BDI #

1243882

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.56
UNSPSC
31411705
EAN
0085311176101
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1694725
Weight / LBS
7.845
Long Description
Lip Seal; 16-15/16" Shaft Dia; 19.291" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
16.938 Inch | 430.225 Millimeter
Housing Bore
19.291 Inch | 489.991 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter