Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16X24X5 HMS42 R

16X24X5 HMS42 R

16X24X5 HMS42 R RADIAL SHAFT SEAL ; POR NON-RETURNABLE RUBBER

16MM Shaft Dia; 24MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS42 Seal Design Code

Part #

16X24X5 HMS42 R

BDI #

1294541

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
EAN
7316573301783
Generic Design Code
C_R_HMS42
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS42
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
16MM Shaft Dia; 24MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS42 Seal Design Code
Nominal Width
0.197 Inch | 5 Millimeter
Housing Bore
0.945 Inch | 24 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Shaft Diameter
0.63 Inch | 16 Millimeter