Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17005 / 1.705X3.08X0.55 HMSA25 R

17005 / 1.705X3.08X0.55 HMSA25 R

17005 / 1.705X3.08X0.55 HMSA25 R

CRSEAL 17005 / 1.705X3.08X0.55 HMSA25 R ; LIP SEAL

Lip Seal; 1.705" Shaft Dia; 3.08" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code

Part #

17005 / 1.705X3.08X0.55 HMSA25 R

BDI #

1243942

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.124
UNSPSC
31411705
EAN
0085311281928
Generic Design Code
C_R_HMSA25
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17005
Weight / LBS
0.094
Long Description
Lip Seal; 1.705" Shaft Dia; 3.08" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Housing Bore
3.08 Inch | 78.232 Millimeter
Shaft Diameter
1.705 Inch | 43.307 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Actual Width
0.55 Inch | 13.97 Millimeter