Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1700559 / 17X19X0.813 HS8 D

1375X1425X19.84 HS8 H

1700559 / 17X19X0.813 HS8 D

CRSEAL 1700559 SINGLE LIP SEAL ; POR NON-RETURNABLE 17X19X0.813 HS8 D

17" Shaft Dia; 19" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1700559 / 17X19X0.813 HS8 D

BDI #

1243975

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.707
UNSPSC
31411705
EAN
0085311129497
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1700559
Weight / LBS
3.771
Long Description
17" Shaft Dia; 19" Housing Bore; 13/16" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
19 Inch | 482.6 Millimeter
Shaft Diameter
17 Inch | 431.8 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter