Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17026 / 1.72X2.402X0.236 HMSA7 V

90X110X7.50 HMSA7P2 V

17026 / 1.72X2.402X0.236 HMSA7 V

CRSEAL 17026 / 1.72X2.402X0.236 HMSA7 V ; DBL LIP SEAL

1.72" Shaft Dia; 2.402" Housing Bore; 0.236" Nominal Width; Viton Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

17026 / 1.72X2.402X0.236 HMSA7 V

BDI #

22779239

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311461092
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
17026
Weight / LBS
0.042
Long Description
1.72" Shaft Dia; 2.402" Housing Bore; 0.236" Nominal Width; Viton Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
2.402 Inch | 61.011 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Shaft Diameter
1.72 Inch | 43.688 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter