Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17037 / 1.688X3.091X0.5 CRSA4 R

17037 / 1.688X3.091X0.5 CRSA4 R

17037 / 1.688X3.091X0.5 CRSA4 R

CRSEAL 17037 / 1.688X3.091X0.5 CRSA4 R ; DBL LIP SEAL

Lip Seal; 1-11/16" Shaft Dia; 3.091" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code

Part #

17037 / 1.688X3.091X0.5 CRSA4 R

BDI #

1244012

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311901970
Generic Design Code
C_R_CRSA4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA4
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17037
Weight / LBS
0.191
Long Description
Lip Seal; 1-11/16" Shaft Dia; 3.091" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Housing Bore
3.091 Inch | 78.511 Millimeter