Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17053 / 1.705X3.084X0.5 CRS1 R

17053 / 1.705X3.084X0.5 CRS1 R

17053 / 1.705X3.084X0.5 CRS1 R

CRSEAL 17053 / 1.705X3.084X0.5 CRS1 R ; SGL LIP SEAL

Lip Seal; 1.705" Shaft Dia; 3.084" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code

Part #

17053 / 1.705X3.084X0.5 CRS1 R

BDI #

1244014

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31411705
EAN
0085311017930
Generic Design Code
C_R_CRS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17053
Weight / LBS
0.184
Long Description
Lip Seal; 1.705" Shaft Dia; 3.084" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.084 Inch | 78.334 Millimeter
Shaft Diameter
1.705 Inch | 43.307 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter