Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
170X200X12 CRSA11 R

170X200X12 CRSA11 R

170X200X12 CRSA11 R

CRSEAL 170X200X12 CRSA11 R DBL LIP SEAL

170MM Shaft Dia; 200MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA11 Seal Design Code

Part #

170X200X12 CRSA11 R

BDI #

22778650

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
31411705
EAN
7316579047401
Generic Design Code
C_R_CRSA11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA11
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
170X200X12 CRSA11 R
Weight / LBS
0.506
Long Description
170MM Shaft Dia; 200MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA11 Seal Design Code
Housing Bore
7.874 Inch | 200 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Shaft Diameter
6.693 Inch | 170 Millimeter
Actual Width
0.472 Inch | 12 Millimeter