Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17100 / 1.704X3.034X0.5 CRWA1 R

17100 / 1.704X3.034X0.5 CRWA1 R

17100 / 1.704X3.034X0.5 CRWA1 R

CRSEAL 17100 / 1.704X3.034X0.5 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1.704" Shaft Dia; 3.034" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

17100 / 1.704X3.034X0.5 CRWA1 R

BDI #

1244023

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
UNSPSC
31411705
EAN
0085311017961
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17100
Weight / LBS
0.171
Long Description
Lip Seal; 1.704" Shaft Dia; 3.034" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
1.704 Inch | 43.282 Millimeter
Housing Bore
3.034 Inch | 77.064 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter