Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17107 / 1.709X2.209X0.355 HMSA23 V

168264PTBP-BX

17107 / 1.709X2.209X0.355 HMSA23 V

CRSEAL 17107/ 1.709X2.209X0.355 HMSA23 V ; DBL LIP SEAL

Lip Seal; 1.709" Shaft Dia; 2.209" Housing Bore; 0.355" Nominal Width; Viton Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA23 Seal Design Code

Part #

17107 / 1.709X2.209X0.355 HMSA23 V

BDI #

1244027

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31411705
EAN
0085311017985
Generic Design Code
C_R_HMSA23
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA23
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17107
Weight / LBS
0.097
Long Description
Lip Seal; 1.709" Shaft Dia; 2.209" Housing Bore; 0.355" Nominal Width; Viton Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA23 Seal Design Code
Housing Bore
2.209 Inch | 56.109 Millimeter
Shaft Diameter
1.709 Inch | 43.409 Millimeter
Actual Width
0.355 Inch | 9.017 Millimeter
Nominal Width
0.355 Inch | 9.017 Millimeter