Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17110 / 1.73X2.336X0.47 HMA95 R

17110 / 1.73X2.336X0.47 HMA95 R

17110 / 1.73X2.336X0.47 HMA95 R

CRSEAL 17110 / 1.73X2.336X0.47 HMA95 R ; LIP SEAL

Lip Seal; 1.73" Shaft Dia; 2.336" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA95 Seal Design Code

Part #

17110 / 1.73X2.336X0.47 HMA95 R

BDI #

1244029

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311017992
Generic Design Code
C_R_HMA95
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA95
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17110
Weight / LBS
0.101
Long Description
Lip Seal; 1.73" Shaft Dia; 2.336" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA95 Seal Design Code
Nominal Width
0.47 Inch | 11.938 Millimeter
Shaft Diameter
1.73 Inch | 43.942 Millimeter
Housing Bore
2.336 Inch | 59.334 Millimeter
Actual Width
0.47 Inch | 11.938 Millimeter