Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17113 / 1.772X2.323X0.315 HMA83 P

17113 / 1.772X2.323X0.315 HMA83 P

17113 / 1.772X2.323X0.315 HMA83 P

CRSEAL 17113 / 1.772X2.323X0.315 HMA83 P ; LIP SEAL

Lip Seal; Oil Seal; 1.772" Shaft Dia; 2.323" Housing Bore; 0.315" Nominal Width; Polyacrylate Elastomer Lip; Solid Seal; 0.315" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel and Rubber Case; HMA83 Seal Design Code

Part #

17113 / 1.772X2.323X0.315 HMA83 P

BDI #

1244030

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311169813
Generic Design Code
SKF_HMA83
Lip Material
Polyacrylate Elastomer
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA83
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; Oil Seal; 1.772" Shaft Dia; 2.323" Housing Bore; 0.315" Nominal Width; Polyacrylate Elastomer Lip; Solid Seal; 0.315" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel and Rubber Case; HMA83 Seal Design Code
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Housing Bore
2.323 Inch | 59.004 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter