Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17134 / 1.732X2.32X0.26 HMS4 R

7922

17134 / 1.732X2.32X0.26 HMS4 R

CRSEAL 17134 / 1.732X2.32X0.26 HMS4 R ; SGL LIP SEAL

Lip Seal; 1.732" Shaft Dia; 2.32" Housing Bore; 0.26" Nominal Width; Nitrile Lip; Solid Seal; 0.26" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code

Part #

17134 / 1.732X2.32X0.26 HMS4 R

BDI #

1244037

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311198011
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17134
Weight / LBS
0.111
Long Description
Lip Seal; 1.732" Shaft Dia; 2.32" Housing Bore; 0.26" Nominal Width; Nitrile Lip; Solid Seal; 0.26" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Shaft Diameter
1.732 Inch | 43.993 Millimeter
Actual Width
0.26 Inch | 6.604 Millimeter
Housing Bore
2.32 Inch | 58.928 Millimeter
Nominal Width
0.26 Inch | 6.604 Millimeter