Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1725258 / 17.25X18.75X0.75 HS8 R

480X530X20 HS8 R

1725258 / 17.25X18.75X0.75 HS8 R

CRSEAL 1725258 / 17.25X18.75X0.75 HS8 R ; SGL LIP SEAL

Lip Seal; 17-1/4" Shaft Dia; 18-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1725258 / 17.25X18.75X0.75 HS8 R

BDI #

1244080

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.69
UNSPSC
31411705
EAN
0085311129770
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1725258
Weight / LBS
3.731
Long Description
Lip Seal; 17-1/4" Shaft Dia; 18-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
17.25 Inch | 438.15 Millimeter
Housing Bore
18.75 Inch | 476.25 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter