Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1732-1932-44 HDS2L32 D

1400239 / 14X15.5X0.625 HDS3 D

1732-1932-44 HDS2L32 D

CRSEAL 1732-1932-44 HDS2L32 D LIP SEAL ; 17.5X19.5X0.688 HDS3 D SINGLE

17-1/2" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

1732-1932-44 HDS2L32 D

BDI #

1244238

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.44
UNSPSC
31411705
EAN
7316577715968
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1750539
Weight / LBS
7.908
Long Description
17-1/2" Shaft Dia; 19-1/2" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Housing Bore
19.5 Inch | 495.3 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
17.5 Inch | 444.5 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter